Motion
24056-1931

GARLOCK KLOZURE
24056-1931

Klozure® Oil Seal - Solid, 40 mm Shaft Dia., 55 mm OD, 10 mm Overall Width, P/S®-I Design, FDA Compliant Gylon Lip Material
MI ITEM #04267813
MFR #24056-1931
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24056-1931

Klozure® Oil Seal - Solid, 40 mm Shaft Dia., 55 mm OD, 10 mm Overall Width, P/S®-I Design, FDA Compliant Gylon Lip Material
MI ITEM #04267813
MFR #24056-1931

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61X1931 FDA GYLON 316SS REVERSED LIP
  • The KLOZURE® FDA GYLON (PTFE) Model P/S®-1 (61) Oil Seal family provides high abrasion and excellent chemical resistance
  • High pressure applications
  • Good to excellent dry running capability
  • 316 stainless steel steel outer case
  • Single reverse lip configuration
  • Operating Temperature: -40°F to 400°F (-40°C to 204°C)
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    40 mm
  • Outside Diameter
    55 mm
  • Overall Width
    10 mm
  • Design Type
    P/S®-I
  • Material
    FDA Compliant GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Material
    FDA Compliant Gylon
  • Lip Type
    Reverse Lip
  • Description Keyword
    P/S®-I Model
  • ManufacturerName (description attribute)
    Garlock
  • Casing
    With Inner Case
  • Operating Temperature Range
    400 °F
  • Pressure Tolerance
    150 psi
  • Country of Origin
    US
  • Max Pressure
    150 psi
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.005 in @ 2,000 ft/min
  • Series
    Model 61R
  • Manufacturer Catalog Number
    24056-1931
  • Construction Description
    Single Reverse Lip with Inner Case and FDA Compliant FKM internal static seal
  • Harmonization Code
    8487900040
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Food and Pharmaceutical Industry, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.145 lb
  • Continuous Temperature Range
    -40 to 400°F
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text