Motion
5405-06-06-R0.062

BRENNAN INDUSTRIES INC
5405-06-06-R0.062

5405-06-06-R0.062
MI ITEM #04267865
MFR #5405-06-06-R0.062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5405-06-06-R0.062

5405-06-06-R0.062
MI ITEM #04267865
MFR #5405-06-06-R0.062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5405-06-06-R0.062

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Size
    3/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    3/8-18 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5405
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought