Motion
MVR1-90
V- Ring Seal - 90 to 98 mm Shaft Range, 110 mm OD, Nitrile Material
MI ITEM #04267868
MFR #MVR1-90
Your Price$53.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V- Ring Seal - 90 to 98 mm Shaft Range, 110 mm OD, Nitrile Material
MI ITEM #04267868
MFR #MVR1-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.17/each(List $73.39)

Overview

Mfr description
MVR1-90 DEFLECTOR

Specifications

  • Shaft Or Inside Diameter Range
    90 mm - 98 mm
  • Bore Or Outside Diameter
    110 mm
  • Lip Material
    Nitrile
  • Design Type
    MVR1
  • Fitted Width For V Ring
    0.2165 in
  • Manufacturer Upc Number
    085311258241
  • UPC_NO
    085311258241
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought