Motion
2876-95
Self-Priming Centrifugal Pump - Closed Coupled With Motor
MI ITEM #04268034
MFR #2876-95
Price$3,113.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Priming Centrifugal Pump - Closed Coupled With Motor
MI ITEM #04268034
MFR #2876-95

Mfr description
2876-95 COMPLETE PUMP AND MOTOR
  • Circulating, Boosting, Washdown, Liquid Trasnfer and Dewatering
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,113.88/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in NPT
  • Inlet Port Size
    3 in NPT
  • Max ft of Head
    109 ft
  • Outlet Port Size
    3 in NPT

Details

  • Check Seat Material
    Buna-N
  • Enclosure
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency
    50/60 Hz
  • Horsepower
    7-1/2 hp
  • Max Pressure
    47 psi
  • Maximum Flow Rate
    375 gpm
  • O Ring Material
    Buna-N
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Buna-N
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type
    Centrifugal Self Primer Closed Coupled with Motor
  • Type Design
    Centrifugal Self Primer Closed Coupled with Motor
  • Voltage
    208–230/460 V
  • Wetted Materials
    Cast Iron w/ Stainless Steel Impeller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)