Motion
40KADPF
Keyed Padlock - Open Shackle, Shackle Diameter: 3/8 in, Shackle Material: Steel, Body Material: Stainless Steel
MI ITEM #04268078
MFR #40KADPF
Your Price$21.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 3/8 in, Shackle Material: Steel, Body Material: Stainless Steel
MI ITEM #04268078
MFR #40KADPF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.07/each(List $30.07)

Overview

Mfr description
40KADPF #40 PADLOCK

Specifications

  • Type
    Concealed Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    5/8 in
  • Shackle Diameter
    3/8 in
  • Shackle Material
    Steel
  • Body Material
    Stainless Steel
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Number Of Pins
    4
  • Body Width
    2-3/4 in
  • Safety Features
    Key Retaining
  • Horizontal Clearance
    3/4 in
  • Resistance Features
    Corrosion Resistant
  • UPC_NO
    71649034411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought