Motion
416664V
Oil Seal - Solid, 2.750 in Shaft Dia., 3.505 in OD, 0.375 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #04268084
MFR #416664V
Price$29.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.750 in Shaft Dia., 3.505 in OD, 0.375 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #04268084
MFR #416664V

Mfr description
416664V
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.49/each

Specifications

Dimensions

  • Outside Diameter
    3.505 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    2.750 in

Details

  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893525556
  • ManufacturerName (description attribute)
    Timken National Seals
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)