Motion
FS2406-16-06
FS2406-16-06 FITTING
MI ITEM #04268187
MFR #FS2406-16-06
Your Price$77.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS2406-16-06 FITTING
MI ITEM #04268187
MFR #FS2406-16-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.40/each(List $106.81)

Overview

Mfr description
FS2406-16-06 FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Flat Face O-Ring
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • End 1 Size
    1 in, 3/8 in
  • End 1 Thread
    1-7/16–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    1 in, 3/8 in
  • End 1 Size Type
    1 FFOR
  • End 2 Thread
    1-7/16-12 UN, 11/16-16 UNF
  • End 2 Size Type
    3/8 FFOR
  • Material
    Steel
  • Description Keyword
    1 in Female Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2406
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text