Motion
GE-240-TXA-2RS

SKF
GE-240-TXA-2RS

Radial Spherical Plain Bearing - 240 mm Bore, 340 mm OD, 140 mm Inner Ring Width, Sealed
Mi Item #04268193
MFR #GE-240-TXA-2RS
Price$16,557.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE-240-TXA-2RS

Radial Spherical Plain Bearing - 240 mm Bore, 340 mm OD, 140 mm Inner Ring Width, Sealed
Mi Item #04268193
MFR #GE-240-TXA-2RS

Mfr description
GE-240-TXA-2RS SKF PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,557.84/each

Specifications

Dimensions

  • Ball Diameter
    11.8110 in, 300 mm
  • Bore Diameter  
    240 mm
  • Inner Ring Width  
    140 mm
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    100 mm
  • Outside Diameter  
    340 mm
  • Overall Width
    140 mm
  • Weight
    94.58 lbs

Details

  • Additional Details
    Maintenance-free | Double-lip contact seal
  • Application
    Misalignment, Radial and combined radial and axial loads, Very heavy, constant direction loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel/PTFE Fabric
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE 240 TXA-2RS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571892658
  • Operating Temperature Range
    -20 to 265 °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    7200 kN
  • Radial Static Load Capacity
    12000 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316571892658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)