Motion
S1U-520-TAF 307 SMART

DODGE
S1U-520-TAF 307 SMART

Roller Insert Bearing - Tapered Roller Bearing, 3.4375 in Bore Dia., 6.8125 in OD, Set Screw
MI ITEM #04268210
MFR #S1U-520-TAF 307 SMART
Price$2,207.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U-520-TAF 307 SMART

Roller Insert Bearing - Tapered Roller Bearing, 3.4375 in Bore Dia., 6.8125 in OD, Set Screw
MI ITEM #04268210
MFR #S1U-520-TAF 307 SMART

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,207.23/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Length
    5.0000 in
  • Outside Diameter  
    6.8125 in

Details

  • Dynamic Load Capacity
    17750 lbf
  • Grease Type
    MobilGrease XHP222
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    055807
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
055807 S1 UNIT INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought