Motion
7100142487 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840497, SIC,

3M
7100142487 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840497, SIC,

Quick Change Disc - Silicon Carbide Abrasive Material, Black Color
MI ITEM #04268332
MFR #7100142487 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840497, SIC,
List Price$19.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142487 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840497, SIC,

Quick Change Disc - Silicon Carbide Abrasive Material, Black Color
MI ITEM #04268332
MFR #7100142487 STANDARD ABRASIVES QUICK CHANGE CLEANING PRO DISC, 840497, SIC,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.29/each for your price

Overview

Mfr description
7100142487 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can be used for cleaning, finishing and blending on fiberglass or metals
  • Open abrasive design resists loading for faster cut rates
  • Nylon mesh and silicon carbide combination offers a fine cleaning finish
  • Available with either the Quick Change TS or TR attachment systems
  • Provides consistent finish on flat and irregular surfaces

Specifications

  • Abrasive Material
    Silicon Carbide
  • Color
    Black
  • Overall Diameter
    3 in
  • Manufacturer Upc Number
    00051115351464
  • UPC_NO
    00051115351464

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought