Motion
C145K28FB6E

LEESON ELECTRIC
C145K28FB6E

General Purpose Motor- Special Voltage - 3 hp, 3000 rpm, 1 ph, 220 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 3000 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04268380
MFR #C145K28FB6E
Price$2,568.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C145K28FB6E

General Purpose Motor- Special Voltage - 3 hp, 3000 rpm, 1 ph, 220 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 3000 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04268380
MFR #C145K28FB6E

Mfr description
121070.00,3HP,145T,3000RPM,1PH
  • High efficiency energy saving designs
  • Centrifugal switch designed for 50 Hz service
  • High torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,568.84/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Motor Length Less Shaft
    8.50 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.43 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    53.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3000 rpm
  • Description
    Special Voltage Motor, 3 HP, 1 Ph, 50 Hz, 220 V, 3000 RPM, 145T Frame, TEFC
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz
  • Full Load Efficiency
    84.00 %
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    L
  • kW
    2.20 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720016473
  • Maximum Speed
    2850 rpm
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    220 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    3 hp
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3000 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720016473
  • Voltage
    220 V
  • Volts @ Frequency
    220 V @ 50 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)