Motion
BB1009DU

GGB BEARINGS
BB1009DU

Flanged Bushing - 10 mm Bore, 9 mm Length, 18 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #04268456
MFR #BB1009DU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB1009DU

Flanged Bushing - 10 mm Bore, 9 mm Length, 18 mm Flange Dia., Metal-Polymer Composite Material
MI ITEM #04268456
MFR #BB1009DU

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.3937 in, 10 mm
  • Flange Diameter
    18 mm
  • Flange Outside Diameter
    18 mm;0.7087 in
  • Flange Thickness
    1 mm;0.0394 in
  • Inside Diameter
    10 mm
  • Maximum P Value
    140 N/mm^2;20305.28 psi
  • Outside Diameter
    12 mm
  • Overall Length
    9 mm
  • Overall Thickness
    1 mm
  • Thickness
    0.0394 in, 1 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;RoHS Compliant;Steel Backed;Split Type
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    Flanged Bushing 10mm ID x 12mm OD
  • Groove Type
    Plain Interior
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DU
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ISO 3547
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve

Overview

Mfr description
BB1009 DU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought