Motion
FY 60 WF

SKF
FY 60 WF

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04268466
MFR #FY 60 WF
Price$686.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 60 WF

Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04268466
MFR #FY 60 WF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$686.10/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    143 mm
  • Bore Diameter  
    60 mm
  • Length Through Bore
    80.8 mm
  • Overall Length Diameter  
    175 mm
  • Weight
    9.59 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    7316570339383
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    52.7 kN
  • Radial Static Load Capacity
    36 kN
  • Replacement Bearing
    YEL 212-2F
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570339383

Overview

Mfr description
FY 60 WF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought