Motion
53559
Taper Shank Drill Bit - 110S Series, High Speed Steel Material, 1 in, 6-3/8 in Flute, 118 ° Point Angle, 11 in Overall Length
MI ITEM #04268513
MFR #53559
List Price$249.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 110S Series, High Speed Steel Material, 1 in, 6-3/8 in Flute, 118 ° Point Angle, 11 in Overall Length
MI ITEM #04268513
MFR #53559

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.50/each for your price

Overview

Mfr description
53559 DRILL BIT 110-S-1-INCH-2TS

Specifications

  • Drill Bit Size
    1 in
  • Flute Length
    6-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    2MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    11 in
  • Series
    110S
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought