Motion
1080T41 HUB RSB

FALK
1080T41 HUB RSB

Grid Coupling Hub - 1080 Coupling Size Code, Rough Stock Bore, 3-1/2 (T Hub) in, 4-1/2 (T41 Hub) in Length Through Bore
Mi Item #04268568
MFR #1080T41 HUB RSB
Price$3,234.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T41 HUB RSB

Grid Coupling Hub - 1080 Coupling Size Code, Rough Stock Bore, 3-1/2 (T Hub) in, 4-1/2 (T41 Hub) in Length Through Bore
Mi Item #04268568
MFR #1080T41 HUB RSB

Mfr description
1080T41 HUB RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,234.20/each

Specifications

Dimensions

  • Coupling Overall Length
    8.1200 in
  • Coupling Size Code
    1080
  • Hub Diameter  
    4.1200 in
  • Length Through Bore  
    3-1/2 (T Hub) in, 4-1/2 (T41 Hub) in
  • Outside Diameter
    7.5000 in
  • Slip Torque Range
    1350 to 10800 in
  • Weight
    57.60 lbs

Details

  • Bore Type
    Rough Stock
  • Horsepower @ 100 RPM
    28.8 hp
  • Hub Type
    Controlled Torque Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000331
  • Max Rpm
    2800 rpm
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    782934000331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)