Motion
600D-90AL
Cam & Groove Coupler - 6 in, Female Coupler, x 6 in, Female NPT, 90° Elbow
Mi Item #04268624
MFR #600D-90AL
Price$442.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 6 in, Female Coupler, x 6 in, Female NPT, 90° Elbow
Mi Item #04268624
MFR #600D-90AL

Mfr description
600D-90AL ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.32/each

Specifications

Dimensions

  • End 1 Size
    6 in
  • End 2 Size
    6 in
  • Size
    6.0000 in

Details

  • Application
    Designed for use with liquids, consult Dixon for specific recommendations
  • Body Material
    Aluminum
  • Coupler Type
    Type D Female Coupler x Female Thread
  • End 1 Type
    Female Coupler
  • End 2 Type
    Female NPT
  • Fitting Shape
    90° Elbow
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)