Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 2 Size1/2 in, 3/4 in
- End 3 Size3/4 in;1/2 in
Details
- Adapter TypeTee
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Thread3/4-16 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Thread3/4-16 UNF
- End 3 StyleMale Adjustable O-Ring Boss, Male JIC
- End 3 Thread1-1/16-12 UN
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6803
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)