Motion
78072727957

NORTON ABRASIVES
78072727957

Coated Sanding Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 36 in Belt Length, 4 in Belt Width
Mi Item #04268630
MFR #78072727957
Price$9.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727957

Coated Sanding Belt - 120 Grit, Aluminum Oxide Material, Cloth Backing Material, 36 in Belt Length, 4 in Belt Width
Mi Item #04268630
MFR #78072727957

Mfr description
78072727957 4X36 BLT 120X CD R255
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.74/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    36 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Cloth
  • Grade
    Fine
  • Grit Number
    120
  • Manufacturer Stock Number
    78072727957
  • Package Quantity
    10
  • Product Types
    Benchstand Belt
  • UPC_NO
    78072727957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)