Motion
LF1873TAB GRIP SS-3.75IN J EPDM WH 50SH

REXNORD INC
LF1873TAB GRIP SS-3.75IN J EPDM WH 50SH

LF1873TSS Table Top Chain - Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
Mi Item #04268637
MFR #LF1873TAB GRIP SS-3.75IN J EPDM WH 50SH
Price$194.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB GRIP SS-3.75IN J EPDM WH 50SH

LF1873TSS Table Top Chain - Steel, Side Flexing, 3.750 in Width, 0.7500 in Pitch
Mi Item #04268637
MFR #LF1873TAB GRIP SS-3.75IN J EPDM WH 50SH

Mfr description
81426502 LF1873TSS S/G GRIP 647-5
  • LF1873TAB 3.75 Inch Wide SideGrip™ Chain With Stainless Steel Base Chain and Top Plates Molded in Tan Low Friction Material and Supplied With White EPDM Jaw Shaped 50 Shore A Grippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.96/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Pin Diameter
    0.2 in
  • Weight
    0.35 lbs
  • Weight per Foot
    1-1/2 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 °F
  • Standards Met
    FDA
  • UPC_NO
    793699911855
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)