Overview
Mfr description
KH-205-D-6
Specifications
- Shaft StyleFlex End
- Measurement SystemImperial
- Socket Points6 PT
- Socket Size5/8 in
- Number Of EndsSingle End
- Overall Length7-1/8 in
- MaterialAlloy Steel
- Socket Depth19/32 in
- Handle StyleTubular
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data