Specifications
Dimensions
- Weight120 lbs
Details
- Finish CoatingPowder Coated
- Housing MaterialSteel
- Manufacturer Product Page
- Manufacturer Upc Number662327143220
- SeriesTDS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)