Motion
ZM55
ZM Series Bearing Lock Nut - M55x2 mm, M55x2 mm Thread Size, 75 mm OD, 68 mm Face Dia., 16 mm Width
MI ITEM #04268805
MFR #ZM55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M55x2 mm, M55x2 mm Thread Size, 75 mm OD, 68 mm Face Dia., 16 mm Width
MI ITEM #04268805
MFR #ZM55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZM55 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    16 mm
  • Lock Nut Type
    Precision
  • Series
    ZM
  • UPC_NO
    035373152155
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought