Motion
56135 THERMALLY CONDUCTIVE ADHESIVE TRANSFER TAPE 8810 4"X36YD

3M
56135 THERMALLY CONDUCTIVE ADHESIVE TRANSFER TAPE 8810 4"X36YD

3M™ Thermally Conductive Adhesive Transfer Tape 8810, 4 in x 36 yds, 2/Case, Bulk
Mi Item #04268876
MFR #56135 THERMALLY CONDUCTIVE ADHESIVE TRANSFER TAPE 8810 4"X36YD
Price$1,236.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56135 THERMALLY CONDUCTIVE ADHESIVE TRANSFER TAPE 8810 4"X36YD

3M™ Thermally Conductive Adhesive Transfer Tape 8810, 4 in x 36 yds, 2/Case, Bulk
Mi Item #04268876
MFR #56135 THERMALLY CONDUCTIVE ADHESIVE TRANSFER TAPE 8810 4"X36YD

Mfr description
56135 THERMALLY CONDUCTIVE ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High mechanical strength
  • Improved surface wet-out for rough surface/LSE substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,236.94/each

Specifications

Dimensions

  • Adhesive Thickness
    10 mil
  • Length
    36 yd
  • Liner Thickness
    1.5 to 2 mil
  • Width
    4 in

Details

  • Adhesion Strength
    88 oz-in
  • Color
    White
  • Liner Material
    Polyester
  • Manufacturer Upc Number
    00021200561351
  • UPC_NO
    00021200561351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)