Motion
820-21R1-WL

SYSTEM PLAST
820-21R1-WL

Split Idler - Split Idler, 21 Teeth, 1.0000 in Bore Dia., 5.0313 in Pitch Dia.
Mi Item #04269046
MFR #820-21R1-WL
Price$81.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
820-21R1-WL

Split Idler - Split Idler, 21 Teeth, 1.0000 in Bore Dia., 5.0313 in Pitch Dia.
Mi Item #04269046
MFR #820-21R1-WL

Mfr description
815-21LF-IDL-1 MOLDED IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.38/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Flange Diameter  
    5.1000 in
  • Maximum Bore
    1.0000 in
  • Pitch Diameter  
    5.0313 in

Details

  • Bore Type
    Idler
  • Flange Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Number Of Teeth  
    21
  • Sprocket Type
    Split Idler
  • UPC_NO
    726166149246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)