1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
820-21R1.25-WL
Molded Non-Split Drum, 21 Teeth, 1.2500 in Bore Dia., 5.0313 in Pitch Dia.
Mi Item #
04269047
MFR #
820-21R1.25-WL
Price
$75.90
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
SYSTEM PLAST 820-21R1.25-WL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
820-21R1.25-WL
Molded Non-Split Drum, 21 Teeth, 1.2500 in Bore Dia., 5.0313 in Pitch Dia.
Mi Item #
04269047
MFR #
820-21R1.25-WL
Mfr description
815-21R1.25-WL MOLDED IDLER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$75
.90
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.2500 in
Pitch
Diameter
5.0313 in
Details
Bore Type
Idler
Number Of
Teeth
21
Sprocket Type
Molded Non-Split Drum
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items