1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
820-23R1.5-WL
Molded Non-Split Drum, 23 Teeth, 1.5000 in Bore Dia., 5.5080 in Pitch Dia.
MI ITEM #
04269054
MFR #
820-23R1.5-WL
Your Price
$72.78
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
SYSTEM PLAST 820-23R1.5-WL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
820-23R1.5-WL
Molded Non-Split Drum, 23 Teeth, 1.5000 in Bore Dia., 5.5080 in Pitch Dia.
MI ITEM #
04269054
MFR #
820-23R1.5-WL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$72.78
/each
(List
$90.98
)
Qty
Add to Cart
Overview
Mfr description
815-23R1.5-WL MOLDED IDLER
Specifications
Sprocket Type
Molded Non-Split Drum
Bore Type
Idler
Bore Diameter
1.5000 in
Pitch Diameter
5.5080 in
Number Of Teeth
23
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data