Motion
LFG1873TAB-K325GS2

SYSTEM PLAST
LFG1873TAB-K325GS2

Table Top Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, LFG Flight Material, Gray Color
MI ITEM #04269089
MFR #LFG1873TAB-K325GS2
Price$150.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
LFG1873TAB-K325GS2

Table Top Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, LFG Flight Material, Gray Color
MI ITEM #04269089
MFR #LFG1873TAB-K325GS2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.87/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in
  • Minimum Sideflex Radius
    380 mm
  • Pin Diameter
    0.20
  • Weight
    2.72 lb

Details

  • CAD Drawing
  • Chain Type
    Gripper
  • Component Style
    Side Flexing
  • Flight Color
    Gray
  • Flight Material
    LFG
  • Manufacturer Catalog Number
    LFG1873TAB-K325GS2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166183707
  • Pin Material
    Steel

Overview

Mfr description
LFG 1873 K325 GS2
  • LFG (gray in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications. Thermoplastic removable gripper.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought