Motion
AS880TAB-K450

SYSTEM PLAST
AS880TAB-K450

Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #04269091
MFR #AS880TAB-K450
Your Price$119.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
AS880TAB-K450

Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #04269091
MFR #AS880TAB-K450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$119.25/ft(List $125.24)

Overview

Mfr description
AS880TAB-K450, 11380AS

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    Black
  • Flight Thickness
    4 mm
  • Weight per Foot
    0.87 lbs
  • Chain Material
    Anti-Static

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text