Motion
9200-04
Ferrule & Sleeve - Steel
Mi Item #04269353
MFR #9200-04
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #04269353
MFR #9200-04

Mfr description
9200-04 RET WASHER-BRITISH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • Dash Size
    4
  • Hex Body
    1.9
  • Outer Diameter
    0.7680 in
  • Overall Length
    19.5
  • Thread Depth
    16.15
  • Width
    0.0750 in

Details

  • Additional Details
    For use with ISO 1179 BSPP O-rings to retain and position the seal in BSPP port connections for proper sealing.
  • Application
    BSPP port connections
  • Connection 1 Short Name
    BSPP
  • Connection Type
    BSPP
  • End 1 Style
    BSPP
  • Fitting Connection Family
    BSPP (G)
  • Fitting Shape
    Washer
  • Fitting Type
    BSPP (Parallel)
  • For Use With
    ISO 1179 BSPP O-rings
  • ISO Fit Standard
    ISO 1179
  • Manufacturer Catalog Number
    9200-04
  • Manufacturer Compatibility
    Parker TFD
  • Material
    Steel
  • Max Operating Temperature
    500 °F
  • Operating Temperature Range
    -65 to 500 °F
  • Plating
    CR3
  • Product Types
    Washer
  • Standards Met
    ISO 1179
  • Style
    Washer
  • Thread Standard
    BSPP
  • Thread Type
    BSPP
  • Type
    Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)