Motion
ATCG28
Gulleted Hole Saw - Gulleted, Carbide Grit, 1-3/4 in Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
Mi Item #04269363
MFR #ATCG28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gulleted Hole Saw - Gulleted, Carbide Grit, 1-3/4 in Saw Diameter, 1-1/2 in Cutting Depth, Hole Saw Only
Mi Item #04269363
MFR #ATCG28

Mfr description
ATCG28 1-3/4" CARBIDE GRIT HOLESAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Depth  
    1-1/2 in
  • Pipe Size Compatibility
    1-1/4 in
  • Pipe Tap Size Compatibility
    1-1/2 in
  • Saw Diameter  
    1-3/4 in

Details

  • Arbor Comp
    MORSE M45PCT
  • Body Material
    Alloy Steel
  • Built In Arbor
    Hole Saw Only
  • Cutting Edge Type
    Gulleted
  • Cutting Material
    Carbide Grit
  • Finish Coating
    Uncoated
  • Series
    ATCG
  • Slug Removal
    Slug Ejection Slot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)