Specifications
Dimensions
- Cutting Depth1-1/2 in
- Saw Diameter1 in
Details
- Arbor CompMORSE 45PCT, MORSE M34CT
- Built In ArborHole Saw Only
- Constant Or Variable PitchConstant
- Cutting Edge TypeToothed
- Cutting MaterialCarbide-Tipped
- Finish CoatingUncoated
- SeriesAT
- Slug RemovalSlug Ejection Slot
- TPI/Number of Teeth3 TPI
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)