Motion
M21-1500-427

BRADY
M21-1500-427

Self-Laminating Vinyl Wrap - Thermal Transfer
MI ITEM #04269492
MFR #M21-1500-427
Price$59.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M21-1500-427

Self-Laminating Vinyl Wrap - Thermal Transfer
MI ITEM #04269492
MFR #M21-1500-427

Mfr description
M21-1500-427 LABEL CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.84/each

Specifications

Dimensions

  • Overall Width
    1.5000 in

Details

  • Color
    Black, White
  • Material
    Self-laminating Vinyl
  • Print Technology
    Thermal Transfer
  • Type
    Self-Laminating Vinyl Wrap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)