Overview
Mfr description
CLM2C32-50-D CYL, ROUND BODY, FINE LOCK
Specifications
- Bore Diameter
- Country of OriginJP
- Spec Sheet
- Installation Instructions
- Manufacturer Catalog
- SeriesCLM2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data