Motion
6003116
IC908 Submicron Grade TiN/TiAlN coated Carbide Neutral Cut PENTA-Style Grooving & Turning Insert
MI ITEM #04269702
MFR #6003116
List Price$149.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide Neutral Cut PENTA-Style Grooving & Turning Insert
MI ITEM #04269702
MFR #6003116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$149.08/each for your price

Overview

Mfr description
6003116 PENTA 24N178J018 IC908

Specifications

  • Insert Style
    PENTA
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Application
    Grooving & Turning
  • Cutting Direction
    Neutral
  • Corner Radius
    0.18 mm
  • Maximum Cutting Depth
    3 mm
  • Chipbreaker
    J
  • Coolant Delivery
    External
  • Material Grade
    Submicron
  • Full Insert Style Code
    PENTA 24N178J018

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text