Motion
6003122
IC908 Submicron Grade TiN/TiAlN coated Carbide Neutral Cut PENTA-Style Grooving & Turning Insert
Mi Item #04269704
MFR #6003122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide Neutral Cut PENTA-Style Grooving & Turning Insert
Mi Item #04269704
MFR #6003122

Mfr description
6003122 PENTA 24N230J020 IC908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.2 mm
  • Maximum Cutting Depth
    3.5 mm
  • Maximum Cutting Width  
    2.3 mm

Details

  • Application
    Grooving & Turning
  • Chipbreaker
    J
  • Coolant Delivery
    External
  • Cutting Direction
    Neutral
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    PENTA 24N230J020
  • Insert Style
    PENTA
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)