Motion
ASSY HOUSING BASIC 2070F2B00

FALK
ASSY HOUSING BASIC 2070F2B00

Speed Reducer Housing - Series: UltraMax®, 2070 Reducer Size, Housing
Mi Item #04269968
MFR #ASSY HOUSING BASIC 2070F2B00
Price$26,074.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY HOUSING BASIC 2070F2B00

Speed Reducer Housing - Series: UltraMax®, 2070 Reducer Size, Housing
Mi Item #04269968
MFR #ASSY HOUSING BASIC 2070F2B00

Mfr description
2070F2B00 BASIC HSG ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26,074.64/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2070
  • Weight
    494.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934636288
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    UltraMax®
  • UPC_NO
    782934636288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)