Motion
2070FC2B-2.197

FALK
2070FC2B-2.197

2070FC2B-2.197 ULTRAMAX
MI ITEM #04269972
MFR #2070FC2B-2.197
List Price$39,391.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FC2B-2.197

2070FC2B-2.197 ULTRAMAX
MI ITEM #04269972
MFR #2070FC2B-2.197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39,391.74/each for your price

Overview

Mfr description
2070FC2B-2.197 ULTRAMAX

Specifications

  • Series
    ULTRAMAX
  • Housing Height
    28.3400 in
  • Housing Length
    21.0000 in
  • Housing Width
    17.1600 in
  • Manufacturer Catalog Number
    10058285
  • Manufacturer Upc Number
    782934636400
  • UPC_NO
    782934636400
  • Weight
    369.22 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought