Motion
2070FC2B-3.713

FALK
2070FC2B-3.713

2070FC2B-3.713 ULTRAMAX
MI ITEM #04269979
MFR #2070FC2B-3.713
Your Price$31,513.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FC2B-3.713

2070FC2B-3.713 ULTRAMAX
MI ITEM #04269979
MFR #2070FC2B-3.713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31,513.39/each(List $39,391.74)

Overview

Mfr description
2070FC2B-3.713 ULTRAMAX

Specifications

  • Actual Ratio
    3.713:1
  • Series
    ULTRAMAX
  • Housing Height
    28.3400 in
  • Housing Length
    21.0000 in
  • Housing Width
    17.1600 in
  • Manufacturer Upc Number
    782934636479
  • UPC_NO
    782934636479
  • Weight
    369.22 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text