Motion
2070FC2B-8.996

FALK
2070FC2B-8.996

8.996:1 Ratio
Mi Item #04269984
MFR #2070FC2B-8.996
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FC2B-8.996

8.996:1 Ratio
Mi Item #04269984
MFR #2070FC2B-8.996

Mfr description
2070FC2B-8.996 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    28.3400 in
  • Housing Length
    21.0000 in
  • Housing Width
    17.1600 in
  • Ratio
    8.996:1
  • Weight
    369.22 lb

Details

  • Manufacturer Catalog Number
    10058293
  • Manufacturer Upc Number
    782934636523
  • Series
    ULTRAMAX
  • UPC_NO
    782934636523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)