Motion
2070FC2B-11.08

FALK
2070FC2B-11.08

UltraMax® Inline Speed Reducer - Double Reduction, 11.08:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04269985
MFR #2070FC2B-11.08
Your Price$34,253.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FC2B-11.08

UltraMax® Inline Speed Reducer - Double Reduction, 11.08:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04269985
MFR #2070FC2B-11.08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34,253.69/each(List $39,391.74)

Overview

Mfr description
2070FC2B-11.08 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    11.08:1
  • Actual Ratio
    11.08:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Steel
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934636530
  • Weight
    480.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text