Motion
2070FC2B-17.33

FALK
2070FC2B-17.33

17.33:1 Ratio
Mi Item #04269987
MFR #2070FC2B-17.33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FC2B-17.33

17.33:1 Ratio
Mi Item #04269987
MFR #2070FC2B-17.33

Mfr description
2070FC2B-17.33 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    28.3400 in
  • Housing Length
    21.0000 in, 533.40 mm
  • Housing Width
    17.1600 in;435.86 mm
  • Ratio
    17.33:1
  • Weight
    167.475 kg, 369.22 lb

Details

  • Manufacturer Catalog Number
    10058296
  • Manufacturer Upc Number
    782934636554
  • Series
    ULTRAMAX
  • UPC_NO
    782934636554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)