Motion
2070FC2B-25.12

FALK
2070FC2B-25.12

UltraMax® Inline Speed Reducer - Double Reduction, 25.12:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04269989
MFR #2070FC2B-25.12
Your Price$31,513.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FC2B-25.12

UltraMax® Inline Speed Reducer - Double Reduction, 25.12:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04269989
MFR #2070FC2B-25.12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31,513.39/each(List $39,391.74)

Overview

Mfr description
2070FC2B-25.12 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    25.12:1
  • Actual Ratio
    25.12:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Steel
  • Case Size
    2070
  • Nominal Ratio
    25:1
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934636578
  • Weight
    480.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought