Motion
2070FC3B-71.14

FALK
2070FC3B-71.14

UltraMax® Inline Speed Reducer - Triple Reduction, 71.14:1 Ratio, Solid Shaft Input Type, Steel Housing Material
Mi Item #04269994
MFR #2070FC3B-71.14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2070FC3B-71.14

UltraMax® Inline Speed Reducer - Triple Reduction, 71.14:1 Ratio, Solid Shaft Input Type, Steel Housing Material
Mi Item #04269994
MFR #2070FC3B-71.14

Mfr description
2070FC3B-71.14 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2070
  • Ratio
    71.14:1
  • Weight
    480.00 lbs

Details

  • Housing Material
    Steel
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    2070FC3B-71.14
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Triple
  • Series
    2070FC3B
  • UPC_NO
    782934636622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)