Motion
2060FC2B-2.537

FALK
2060FC2B-2.537

2.537:1 Ratio
MI ITEM #04270012
MFR #2060FC2B-2.537
List Price$31,826.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FC2B-2.537

2.537:1 Ratio
MI ITEM #04270012
MFR #2060FC2B-2.537

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31,826.14/each for your price

Overview

Mfr description
2060FC2B-2.537 ULTRAMAX

Specifications

  • Ratio
    2.537:1
  • Actual Ratio
    2.537:1
  • Series
    ULTRAMAX
  • Housing Height
    24.9400 in
  • Housing Length
    18.4000 in, 467.36 mm
  • Housing Width
    15.6000 in;396.24 mm
  • Manufacturer Catalog Number
    10058325
  • Manufacturer Upc Number
    782934637162
  • UPC_NO
    782934637162
  • Weight
    118.628 kg, 261.53 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought