Motion
2060FC2B-4.567

FALK
2060FC2B-4.567

UltraMax® Inline Speed Reducer - Double Reduction, 4.567:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270015
MFR #2060FC2B-4.567
List Price$31,826.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FC2B-4.567

UltraMax® Inline Speed Reducer - Double Reduction, 4.567:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270015
MFR #2060FC2B-4.567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31,826.14/each for your price

Overview

Mfr description
2060FC2B-4.567 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Actual Ratio
    4.567:1
  • Ratio
    4.567:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Steel
  • Series
    2000
  • Nominal Ratio
    4.567:1
  • Housing Height
    24.9400 in
  • Housing Length
    18.4000 in, 467.36 mm
  • Housing Width
    15.6000 in;396.24 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    10058326
  • Manufacturer Upc Number
    782934637193
  • UPC_NO
    782934637193
  • Weight
    340.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought