Motion
2060FC2B-2.827

FALK
2060FC2B-2.827

2060FC2B-2.827 ULTRAMAX
Mi Item #04270022
MFR #2060FC2B-2.827
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FC2B-2.827

2060FC2B-2.827 ULTRAMAX
Mi Item #04270022
MFR #2060FC2B-2.827

Mfr description
2060FC2B-2.827 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    24.9400 in
  • Housing Length
    18.4000 in
  • Housing Width
    15.6000 in
  • Ratio
    2.827:1
  • Weight
    261.53 lb

Details

  • Manufacturer Upc Number
    782934637261
  • Series
    ULTRAMAX
  • UPC_NO
    782934637261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)