Motion
ASSY HOUSING BASIC 2060F3B00

FALK
ASSY HOUSING BASIC 2060F3B00

Speed Reducer Housing - Series: UltraMax®, 2060 Reducer Size, Housing
MI ITEM #04270026
MFR #ASSY HOUSING BASIC 2060F3B00
Price$17,929.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY HOUSING BASIC 2060F3B00

Speed Reducer Housing - Series: UltraMax®, 2060 Reducer Size, Housing
MI ITEM #04270026
MFR #ASSY HOUSING BASIC 2060F3B00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17,929.48/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2060
  • Weight
    360.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934637360
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Housing
  • Series
    UltraMax®
  • UPC_NO
    782934637360

Overview

Mfr description
2060F3B00 BASIC HSG ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought