Motion
2060FC2B-6.256

FALK
2060FC2B-6.256

UltraMax® Inline Speed Reducer - Double Reduction, 6.256:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270028
MFR #2060FC2B-6.256
List Price$31,826.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FC2B-6.256

UltraMax® Inline Speed Reducer - Double Reduction, 6.256:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270028
MFR #2060FC2B-6.256

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31,826.14/each for your price

Overview

Mfr description
2060FC2B-6.256 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    6.256:1
  • Actual Ratio
    6.256:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Steel
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934637384
  • Weight
    340.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought