1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
2060FC2B-11.26
UltraMax® Inline Speed Reducer - Double Reduction, 11.26:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #
04270031
MFR #
2060FC2B-11.26
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 2060FC2B-11.26
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
2060FC2B-11.26
UltraMax® Inline Speed Reducer - Double Reduction, 11.26:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #
04270031
MFR #
2060FC2B-11.26
Mfr description
2060FC2B-11.26 ULTRAMAX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Ratio
11.26:1
Weight
340.00 lbs
Details
Housing Material
Steel
Input Type
Solid Shaft
Manufacturer Product Page
Click here
Reducer Type
Inline Concentric
Reduction
Double
Series
2060FC2B
UPC_NO
782934637414
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items