Motion
2060FC3B-38.46

FALK
2060FC3B-38.46

UltraMax® Inline Speed Reducer - Triple Reduction, 38.46:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270037
MFR #2060FC3B-38.46
Your Price$28,216.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2060FC3B-38.46

UltraMax® Inline Speed Reducer - Triple Reduction, 38.46:1 Ratio, Solid Shaft Input Type, Steel Housing Material
MI ITEM #04270037
MFR #2060FC3B-38.46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28,216.09/each(List $35,270.11)

Overview

Mfr description
2060FC3B-38.46 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    38.46:1
  • Actual Ratio
    38.46:1
  • Input Type
    Solid Shaft
  • Reduction
    Triple
  • Housing Material
    Steel
  • Case Size
    2060
  • Nominal Ratio
    38.46:1
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934637476
  • Weight
    340.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought